Professional Tyre Transport Truck, Max. Load 300 Kg, LxWxH 2030 X 720 X 1580mm

Order Code: ZT2739324S

£1,099.99 Inc VAT (20%)


Description

Professional tyre transport truck, max. load 300 kg, LxWxH 2030 x 720 x 1580 mm. Supplied = assembled. Max. load = 300 kg. Platform length = 1600 mm. Platform width = 720 mm. Length = 2030 mm. Width = 720 mm. Height = 1580 mm. Number of levels = 2 pcs. Max. load per platform = 150 kg. Shelf heights = 168/1010 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 100 mm. Wheel type = elastic tyres. Wheel bearing = precision ball bearing. Weight = 47 kg. Frame colour = silver grey. Frame material = steel, electrolytically zinc plated. Platform colour = silver grey. Push handle and swivel castors make it flexible to move to the place of use. Increased corrosion protection due to zinc plating. Powder coated in grey. Height of 1st level 168 mm. Height of 2nd level 1010 mm. Clearance between levels 810 mm. The levels are adjustable in 3 widths. 288 mm, 328 mm, 368 mm. 2 fixed castors and 2 swivel castors, 100 mm, elastic blue. Total max. load: 300 kg, 150 kg/level.

See full description
Specifications for Professional Tyre Transport Truck, Max. Load 300 Kg, LxWxH 2030 X 720 X 1580mm
  • Load Capacity
    300kg
  • Wheel Diameter
    100mm
  • Wheel Type
    Elastic Tyres
  • Frame Colour
    Silver Grey
  • Width
    720mm
  • Height
    1580mm
  • No. of Levels
    2
  • Supplied
    Assembled
  • Length
    2030mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Frame Material
    Steel, Electrolytically Zinc Plated
  • Weight
    47kg
  • Platform Length
    1600mm
  • Platform Colour
    Silver Grey
  • Shelf Heights
    168 / 1010mm
  • Load Per Platform
    150kg
  • Platform Width
    720mm
  • Wheel Bearing
    Precision Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome