Professional workshop trolley, COMPACT, LxW 600 x 600 mm, max. load 350 kg. Supplied = assembled. Max. load = 350 kg. Platform length = 590 mm. Platform width = 590 mm. Length = 600 mm. Width = 600 mm. Height = 870 mm. Number of levels = 2 pcs. Shelf heights = 250/870 mm. Platform material = MDF panel, polyurethane coated. Frame material = steel profile, powder coated. Product type = workshop trolleys. Wheel fittings = 2 swivel castors, 1 with double stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 160 mm. Wheel bearing = roller bearing. Raised edges for the shelves prevent parts from slipping off. Manoeuvrable due to compact design and swivel castors. Suitable as a mobile workplace due to ergonomic working height. Parking brake keeps the trolley securely in place - ideal for order picking. Ideal for reliable goods transport. Robust, welded steel profile construction. High quality powder coating, melon yellow RAL 1028. Wheels 2 swivel castors and 2 fixed castors, wheel 160 mm, roller bearings. 1 swivel castor with double stop. Shelves made of MDF panel with black, plastic coated surface. Encased in a steel frame with protruding steel edge as an end stop.