Professional Workshop Trolley, With Snap-On Push Handle, LxW 1350 X 800mm, Max. Load 350 Kg

Order Code: ZT2716792S

Solid Rubber Tyres
1350mm
£649.99 Inc VAT (20%)


Description

Professional workshop trolley, with snap-on push handle, LxW 1350 x 800 mm, max. load 350 kg. Supplied = assembled. Max. load = 350 kg. Platform length = 1240 mm. Platform width = 790 mm. Length = 1350 mm. Width = 800 mm. Height = 855 mm. Number of levels = 2 pcs. Shelf heights = 235/855 mm. Platform material = MDF panel, polyurethane coated. Frame material = steel profile, powder coated. Product type = workshop trolleys. Wheel fittings = 2 swivel castors, 1 with double stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 160 mm. Wheel bearing = roller bearing. Raised edges for the shelves prevent parts from slipping off. The click-on and rubber coated push handle offers additional comfort. Suitable as a mobile workplace due to ergonomic working height. Parking brake keeps the trolley securely in place - ideal for order picking. Ideal for reliable goods transport. Robust, welded steel profile construction. High quality powder coating, melon yellow RAL 1028. Wheels 2 swivel castors and 2 fixed castors, wheel 160 mm, roller bearings. 1 swivel castor with double stop. Raised steel edge as stop edge. Shelves made of MDF panels with black, polyurethane coated finish.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome