0
1

Proplaz 750X460X980MM Trolley Drawer/Cupboard 3 SH

Order Code: ZT1024101X

£469.99 Inc VAT (20%)


Description

3 Shelf Trolley with a Lockable Steel Drawer & Cupboard

Overall Size: 750 x 460 x 980mm

Size between Shelves - Top / Bottom: 8 x 280mm

Load Capacity: 150kg

Weight: 24kg

See full description
Specifications for Proplaz 750X460X980MM Trolley Drawer/Cupboard 3 SH
  • Number of Wheels
    2 x Swivel
    2 x Swivel With Brakes
  • MFR Part No.
    HI393Y
  • Colour
    Black
  • Depth
    460mm
  • Product Type
    Service Trolley
  • Load Capacity
    150kg
  • Product Dimensions
    Height = 940mm
    Depth = 460mm
    Width = 750mm
  • Additional Features
    (1) Drawer Lockable
    (1) Cupboard Lockable
    To Save Space Cupboard Opens Like Garage Door
  • Wheel Diameter
    100mm
  • Wheel Type
    Braked Swivel Castors
    Swivel Castors
  • Height
    940mm
  • Width
    750mm
  • Product Material
    Aluminium
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome