Proplaz 990X515X970MM Trolley 2 Shelf

Order Code: ZT1024067X

£229.99 Inc VAT (20%)


Description

High quality, black plastic shelves with
aluminium uprights. Mobile on 4 x 100mm
swivel castors (2 with brakes).
Dimensions (W x D x H):
2 Shelf Trolley: 750 x 460 x 980mm.
2 Shelf Trolley: 990 x 515 x 970mm.
Load Capacity: 100kg.

See full description
Specifications for Proplaz 990X515X970MM Trolley 2 Shelf
  • Load Capacity
    100kg
  • Width
    990mm
  • MFR Part No.
    WHTT2SL
  • Colour
    Black
    Silver
  • Depth
    515mm
  • Wheel Diameter
    100mm
  • Product Dimensions
    Height = 970mm
    Depth = 515mm
    Width = 990mm
  • Wheel Type
    Braked Swivel Castors
    Swivel Castors With Brake
  • Product Type
    Service Trolley
  • Additional Features
    (2) Swivel Castors With Brakes
    (2) Standard Swivel Castors
  • Product Material
    Plastic
    Aluminium
  • Height
    970mm
  • Length
    990mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome