Proplaz Plus Deep 3 Shelf Trolley 150kg

Order Code: ZT1233662P

£249.99 Inc VAT (20%)


Description

Type: Trolley
Description: 3 Storage Trays
Size L x W x H mm: 870 x 490 x 1050
Load Capacity kg: 150
Size Between Shelves mm: 275 / 275

High quality hardwearing black plastic trays with grey anodised aluminium uprights
Ideal for warehouses, garages, workshops, laboratories etc
Lightweight & easy to clean
Mobile on 4 x 100mm swivel castors (2 with brakes)
Tray depth of 100mm

Some assembly required

See full description
Specifications for Proplaz Plus Deep 3 Shelf Trolley 150kg
  • Colour
    Black
  • No. of Shelves
    3
  • Wheel Type
    Swivel Castors
  • Product Type
    Deep 3 Shelf Trolley
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome