PROTECT Roll Container, Height 1200mm, Pebble Grey

Order Code: ZT2743058S

£519.99 Inc VAT (20%)


Description

PROTECT roll container, height 1200 mm, pebble grey. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Max. load per level = 150 kg. Width = 720 mm. Depth = 815 mm. Height = 1200 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE incl. steel reinforcements. Transport dolly colour = pebble grey RAL 7032. Material of mesh = steel. Internal width = 658 mm. Internal depth = 746 mm. Internal height = 1000 mm. Mesh size of side panels = 50x50 mm. Mesh width for rear wall = 50x50 mm. Front panel mesh size = 50x50 mm. Number of doors = 1 pcs. Roll container model = 5-sided. Anti-theft design provides protection from unwanted access. Two-wheeled platform made of 95% recycled plastic. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Swivel castors and fixed castors make it flexible to move to the place of use. Zinc plating increases the level of corrosion protection. Comprising 2 side mesh panels, 1 rear panel, 1 door with clamping bracket and metal panel, 1 roof.

See full description
Specifications for PROTECT Roll Container, Height 1200mm, Pebble Grey
  • Wheel Type
    Polypropylene
  • Load Capacity
    500kg
  • Wheel Diameter
    108mm
  • Front Panel Mesh Size
    50x50mm
  • Roll Container Model
    5-sided
  • Depth
    815mm
  • Load per Level
    150kg
  • Mesh Material
    Steel
  • Height
    1200mm
  • Mesh Size of Side Panels
    50x50mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Width For Rear Wall
    50x50mm
  • Width
    720mm
  • Internal Width
    658mm
  • Internal Depth
    746mm
  • Internal Height
    1000mm
  • Finish
    Zinc Plated By Galvanization
  • Wheel Bearing
    Roller Bearing
  • Colour
    Pebble Grey
  • Dolly Material
    HDPE Incl
  • Number of Doors
    1
  • Transport Dolly Material
    HDPE Incl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome