0
1
2
3

Pull Along Cart Folding Cargo Wagon Trailer Trolley for Beach Garden with Handle 845-340V00GY

Order Code: ZT4185000S

£69.99 Inc VAT (20%)


Description

Spacious garden cart: Folding trolley cart has lots of plenty. Less trips required - saving you effort and time.Foldable steel frame: A strong and reliable structure keeps the festival trolley in shape. When done, fold: easy to store beach trolley cart in your car.Four multi-ground wheels: Two of which rotate 360° to prevent camping trolley getting stuck whilst pulling, all wheels can move easily and smoothly. The front two universal wheels with brake guarantee the safety of garden trolley.Telescopic handle: Extends out for you to pull it along without having to bend down – preventing you from straining your body.Dimensions: 75-100H x 93L x 49Wcm. Folded: 77H x 52L x 17Wcm. Inner storage: 25H x 80L x 45Wcm. Maximum load 68kg. Easy to assemble.

See full description
Specifications for Pull Along Cart Folding Cargo Wagon Trailer Trolley for Beach Garden with Handle 845-340V00GY
  • Maximum Load
    68kg
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome