Rail Addition For Assembly Trolley, With 7 Rails, LxW 1170 X 1042mm

Order Code: ZT2674815S

£599.99 Inc VAT (20%)


Description

Rail addition for assembly trolley, with 7 rails, LxW 1170 x 1042 mm. Supplied = assembled. Length = 1170 mm. Width = 1042 mm. Material = steel. Colour = light blue RAL 5012. Product type = perforated panel systems. Easy to fit at a later stage. In light blue RAL 5012, complete with 7 electrolytically zinc plated rails, suitable for open fronted storage bins. Width x height 1170 x 1042 mm. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Rail Addition For Assembly Trolley, With 7 Rails, LxW 1170 X 1042mm
  • Product Type
    Perforated Panel Systems
  • Colour
    Light Blue
  • Width
    1042mm
  • Material
    Steel
  • Supplied
    Assembled
  • Length
    1170mm