Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Red General Purpose Hand Truck Foam Tyres (Load Capacity 250kg) 308075
By VFM
Order Code:
ZT1550196S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/red-general-purpose-hand-truck-foam-tyres-load-capacity-250kg-308075/p/ZT1550196S
Add to quotation
View all Trolleys
Description
Red General Purpose Hand Truck Foam Tyres (Load capacity: 250kg) 308075
Specifications
Specifications for Red General Purpose Hand Truck Foam Tyres (Load Capacity 250kg) 308075
Weight
13.5kg
Width
545mm
Depth
200mm
Height
1145mm
MFR Part No.
SBY05150
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome