Red General Purpose Hand Truck Pneumatic Tyres 308074

Order Code: ZT1550182S

£279.99 Inc VAT (20%)


Description

This general purpose hand truck is constructed from tubular steel and has a maximum load capacity of 250kg. With recessed crossbars suitable for carry sacks or handling cases, the truck also features knuckle protection hand grips. Sitting on two 260mm diameter pneumatic tyred wheels, the truck is easily manoeuvrable.
Constructed from tubular steel
Includes knuckle protection hand grips
Recessed crossbars are suited for carrying sacks or handling cases
Includes 2 x 260mm diameter pneumatic tyred wheels
Foot iron length: 200mm
Load capacity: 250kg

See full description
Specifications for Red General Purpose Hand Truck Pneumatic Tyres 308074
  • Weight
    13kg
  • MFR Part No.
    SBY05149
  • Product Type
    Hand Truck
  • Wheel Type
    Pneumatic Tyred
  • Wheel Diameter
    260mm
  • Colour
    Red
  • Material
    Tubular Steel