Roll Container, 2 Side Mesh Panels With Safety Handles, Gentian Blue

Order Code: ZT2704225S

£439.99 Inc VAT (20%)


Description

Roll container, 2 side mesh panels with safety handles, gentian blue. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 1660 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polyurethane. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Transport dolly material = HDPE plastic. Transport dolly colour = gentian blue. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 660 mm. Internal depth = 775 mm. Internal height = 1440 mm. Mesh size of side panels = 100x50 mm. Roll container model = 2 sided, with stabiliser bar and handles. More stability during transport. Protects the hands and transfers force effectively. Practical and versatile. Plastic roll container, 2 side mesh panels with safety handles and stability bar.

See full description
Specifications for Roll Container, 2 Side Mesh Panels With Safety Handles, Gentian Blue
  • Wheel Type
    Polyurethane
  • Wheel Diameter
    125mm
  • Supplied
    Assembled
  • Mesh Height
    1450mm
  • Mesh Size of Side Panels
    100x50mm
  • Height
    1660mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Depth
    815mm
  • Width
    724mm
  • Mesh Material
    Steel
  • Internal Height
    1440mm
  • Internal Width
    660mm
  • Internal Depth
    775mm
  • Dolly Material
    HDPE Plastic
  • Finish
    Zinc Plated By Galvanization
  • Wheel Bearing
    Ball Bearing
  • Colour
    Gentian Blue
  • Transport Dolly Material
    HDPE Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome