Roll Container, 3-sided, Nestable, Mesh Height 1450mm

Order Code: ZT2715391S

£599.99 Inc VAT (20%)


Description

Roll container, 3-sided, nestable, mesh height 1450 mm. Supplied = assembled. Width = 720 mm. Depth = 810 mm. Height = 1620 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 670 mm. Internal depth = 750 mm. Mesh size = 150x350 mm. Mesh size of base = 75x230 mm. Roll container model = 3-sided, nestable. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Nestable - slide inside each other to save space. Ready for immediate use as it is delivered fully assembled. Practical and versatile due to side panels for insertion. Zinc plating increases the level of corrosion protection. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors, 100 mm, made of plastic. Folding side walls and base mesh, bolted rear panel. Wire mesh base, mesh size 75 x 230 mm. Supplied fully assembled. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Container, 3-sided, Nestable, Mesh Height 1450mm
  • Wheel Type
    Plastic
  • Wheel Diameter
    100mm
  • Width
    720mm
  • Mesh Material
    Steel
  • Mesh Size of Base
    75x230mm
  • Mesh Height
    1450mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Depth
    810mm
  • Mesh Size
    150x350mm
  • Height
    1620mm
  • Roll Container Model
    3-sided, Nestable
  • Supplied
    Assembled
  • Internal Depth
    750mm
  • Internal Width
    670mm
  • Finish
    Zinc Plated By Galvanization

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome