Roll Container, 4-sided, Half Drop Gate, Jet Black/Electrolytically Zinc Plated In Blue

Order Code: ZT2743314S

£699.99 Inc VAT (20%)


Description

Roll container, 4-sided, half drop gate, jet black/electrolytically zinc plated in blue. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Max. load per level = 150 kg. Width = 720 mm. Depth = 815 mm. Height = 1545 mm. Finish = powder coated. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE incl. steel reinforcements. Transport dolly colour = jet black RAL 9005. Material of mesh = steel. Mesh height = 1350 mm. Internal width = 658 mm. Internal depth = 746 mm. Internal height = 1350 mm. Number of doors = 1 pcs. Roll container model = with folding front panel. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Half drop gate for easy loading and unloading. Zinc plating on the side parts provides increased corrosion protection. Supports efficient HGV loading. Easier flow of materials and goods. Practical and versatile. Two-wheeled platform made of 95% recycled plastic. Swivel castors and fixed castors make it flexible to move to the place of use. Side mesh with high quality powder coating. Transport dolly made of HDPE plastic in jet black RAL 9005, with 2 horizontal and 1 diagonal reinforcement plate. 2 swivel castors and 2 fixed castors made of polypropylene, white, with thread guard. Electrolytically zinc plated side mesh. Supplied flat pack - easy self-assembly.

See full description
Specifications for Roll Container, 4-sided, Half Drop Gate, Jet Black/Electrolytically Zinc Plated In Blue
  • Wheel Diameter
    108mm
  • Wheel Type
    Polypropylene
  • Load Capacity
    500kg
  • Width
    720mm
  • Load per Level
    150kg
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    1545mm
  • Roll Container Model
    with Folding Front Panel
  • Mesh Height
    1350mm
  • Mesh Material
    Steel
  • Depth
    815mm
  • Internal Width
    658mm
  • Internal Depth
    746mm
  • Internal Height
    1350mm
  • Finish
    Powder-coated
  • Wheel Bearing
    Roller Bearing
  • Colour
    Jet Black
  • Dolly Material
    HDPE Incl
  • Number of Doors
    1
  • Transport Dolly Material
    HDPE Incl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome