Roll Container, 4-sided, Nestable, WxD 720 X 810mm

Order Code: ZT2743551S

£999.99 Inc VAT (20%)


Description

Roll container, 4-sided, nestable, WxD 720 x 810 mm. Supplied = assembled. Width = 720 mm. Depth = 810 mm. Height = 1620 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Material of mesh = steel. Mesh height = 1450 mm. Internal width = 670 mm. Internal depth = 720 mm. Mesh size = 150x350 mm. Mesh size of base = 75x230 mm. Roll container model = 4-sided, nestable. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Ready for immediate use as it is delivered fully assembled. With horizontal door division for loading and unloading each shelf individually. Nestable - slide inside each other to save space. Practical and versatile due to side panels for insertion. Zinc plating increases the level of corrosion protection. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors, 100 mm, made of plastic. With horizontally split hinged door. Folding side walls and base mesh, bolted rear panel. Wire mesh base, mesh size 75 x 230 mm. Supplied fully assembled. The specified max. loads are for even load distribution.

See full description
Specifications for Roll Container, 4-sided, Nestable, WxD 720 X 810mm
  • Wheel Type
    Plastic
  • Wheel Diameter
    100mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Supplied
    Assembled
  • Depth
    810mm
  • Mesh Size of Base
    75x230mm
  • Mesh Material
    Steel
  • Height
    1620mm
  • Roll Container Model
    4-sided, Nestable
  • Width
    720mm
  • Mesh Height
    1450mm
  • Mesh Size
    150x350mm
  • Internal Depth
    720mm
  • Internal Width
    670mm
  • Finish
    Zinc Plated By Galvanization