Roll Container, 4-sided, With Door, Jet Black/Electrolytically Zinc Plated In Blue

Order Code: ZT2743191S

£539.99 Inc VAT (20%)


Description

Roll container, 4-sided, with door, jet black/electrolytically zinc plated in blue. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Max. load per level = 150 kg. Width = 720 mm. Depth = 815 mm. Height = 1545 mm. Finish = powder coated. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE incl. steel reinforcements. Transport dolly colour = jet black RAL 9005. Material of mesh = steel. Mesh height = 1350 mm. Internal width = 658 mm. Internal depth = 746 mm. Internal height = 1350 mm. Number of doors = 1 pcs. Roll container model = 4-sided. Safe transport of goods and form-fit loading due to mesh panels on 4 sides. Zinc plating on the side parts provides increased corrosion protection. Supports efficient HGV loading. Easier flow of materials and goods. Practical and versatile. Two-wheeled platform made of 95% recycled plastic. Swivel castors and fixed castors make it flexible to move to the place of use. Side mesh with high quality powder coating. Transport dolly made of HDPE plastic in jet black RAL 9005, with 2 horizontal and 1 diagonal reinforcement plate. 2 swivel castors and 2 fixed castors made of polypropylene, white, with thread guard. Electrolytically zinc plated side mesh. Supplied flat pack - easy self-assembly.

See full description
Specifications for Roll Container, 4-sided, With Door, Jet Black/Electrolytically Zinc Plated In Blue
  • Wheel Type
    Polypropylene
  • Load Capacity
    500kg
  • Wheel Diameter
    108mm
  • Mesh Material
    Steel
  • Height
    1545mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Width
    720mm
  • Depth
    815mm
  • Roll Container Model
    4-sided
  • Load per Level
    150kg
  • Mesh Height
    1350mm
  • Internal Width
    658mm
  • Internal Depth
    746mm
  • Internal Height
    1350mm
  • Wheel Bearing
    Roller Bearing
  • Dolly Material
    HDPE Incl
  • Number of Doors
    1
  • Finish
    Powder-coated
  • Colour
    Jet Black
  • Transport Dolly Material
    HDPE Incl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome