Roll Container with Mesh Panels 3-sided Black/Zinc Plated

Order Code: ZT4132257S

£499.99 Inc VAT (20%)


Description

Roll container with mesh panels, 3-sided, black/zinc plated. Supplied = assembled. Roll container model = 3-sided. Max. load = 500 kg. Width = 660 mm. Depth = 815 mm. Height = 1800 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = high-pressure recycled polyethylene. Transport dolly colour = jet black RAL 9005. Material of mesh = steel. Mesh height = 1610 mm. Internal depth = 775 mm. Internal height = 1610 mm. Mesh size = 50x50x4 mm. Stable model due to Ø 22 mm tubing. Large storage space for your products. Plastic base made from recycled material. Mesh panels electrolytically zinc plated in blue. The 50 x 50 mm mesh size means that the way intermediate shelves (accessories) are used can be varied. The plastic panel is made from recycled granulate obtained from dismantled worktops. This process saves between 2.4 kg and 4.2 kg of CO₂, depending on the transport dolly.

See full description
Specifications for Roll Container with Mesh Panels 3-sided Black/Zinc Plated
  • Wheel Diameter
    108mm
  • Mesh Size
    50x50x4mm
  • Width
    660mm
  • Wheel Type
    Polypropylene
  • Height
    1800mm
  • Finish
    Zinc Plated
  • Depth
    815mm
  • Product Type
    Roll Container
  • Mesh Height
    1610mm
  • Internal Depth
    775mm
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome