Roll Container with Mesh Panels 5-sided Anti-Theft with Intermediate Shelf

Order Code: ZT4132208S

£799.99 Inc VAT (20%)


Description

Roll container with mesh panels, 5-sided, anti-theft with intermediate shelf. Supplied = assembled. Max. load = 500 kg. Width = 660 mm. Depth = 815 mm. Height = 1810 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = high-pressure recycled polyethylene. Transport dolly colour = jet black RAL 9005. Material of mesh = steel. Mesh height = 1610 mm. Internal depth = 750 mm. Internal height = 1585 mm. Mesh size = 50x50x4 mm. Number of doors = 1 pcs. Lockable - suitable for preventing theft. Stable model due to Ø 22 mm tubing. Large storage space for your products. Plastic base made from recycled material. Mesh panels electrolytically zinc plated in blue. The 50 x 50 mm mesh size means that the way intermediate shelves (accessories) are used can be varied. The plastic panel is made from recycled granulate obtained from dismantled worktops. This process saves between 2.4 kg and 4.2 kg of CO₂, depending on the transport dolly.

See full description
Specifications for Roll Container with Mesh Panels 5-sided Anti-Theft with Intermediate Shelf
  • Wheel Type
    Polypropylene
  • Width
    660mm
  • Depth
    815mm
  • Height
    1810mm
  • Mesh Material
    Steel
  • Mesh Size
    50x50x4mm
  • Wheel Diameter
    108mm
  • Product Type
    Roll Container
  • Wheel Bearing
    Roller bearing
  • Internal Height
    1585mm
  • Internal Depth
    750mm
  • Mesh Height
    1610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome