Roll Container with Side Mesh Panels 4-sided with 2 Part Door Half Folding

Order Code: ZT4132243S

£419.99 Inc VAT (20%)


Description

Roll container with side mesh panels, 4-sided, with 2 part door, half folding. Supplied = flat pack. Roll container model = 4-sided, 1 front panel, hinged and half folding. Max. load = 500 kg. Width = 664 mm. Depth = 845 mm. Height = 1530 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = high-pressure recycled polyethylene. Transport dolly colour = jet black RAL 9005. Material of mesh = steel. Mesh height = 1340 mm. Internal depth = 801 mm. Internal height = 1340 mm. Number of doors = 1 pcs. Ideal for Euronorm boxes. Low weight. Plastic base made from recycled material. Side mesh panels electrolytically zinc plated in blue. Castors, Ø 108 mm, made of polypropylene, 2 swivel castors and 2 fixed castors. Side mesh panels made of all round tubular steel frame, Ø 20 x 1.5 mm, and flat iron 12 x 3.0 mm. The plastic panel is made from recycled granulate obtained from dismantled worktops. This process saves between 2.4 kg and 4.2 kg of CO₂, depending on the transport dolly.

See full description
Specifications for Roll Container with Side Mesh Panels 4-sided with 2 Part Door Half Folding
  • Wheel Type
    Polypropylene
  • Depth
    845mm
  • Product Type
    Roll Container
  • Wheel Diameter
    108mm
  • Mesh Material
    Steel
  • Height
    1530mm
  • Width
    664mm
  • Internal Depth
    801mm
  • Wheel Bearing
    Roller Bearing
  • Mesh Height
    1340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome