Roll Container With Sloping Shelf, 3-sided, Blue

Order Code: ZT2704338S

£499.99 Inc VAT (20%)


Description

Roll container with sloping shelf, 3-sided, blue. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 1782 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = nylon. Wheel diameter = 108 mm. Transport dolly material = HDPE plastic. Transport dolly colour = light blue. Internal width = 650 mm. Internal depth = 770 mm. Internal height = 1600 mm. Highly versatile. The gradient makes filling easier. The downward gradient secures goods during transport. 3-sided roll container with plastic transport dolly and sloping shelf. 2 side mesh panels with 3 flat irons that slope downwards from the front to rear (front to rear -40 mm) and 1 rear panel made of round tubing, 22 mm. Bracing comprised of 12 x 3 mm flat iron.

See full description
Specifications for Roll Container With Sloping Shelf, 3-sided, Blue
  • Wheel Diameter
    108mm
  • Wheel Type
    Nylon
  • Height
    1782mm
  • Width
    724mm
  • Depth
    815mm
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Internal Depth
    770mm
  • Internal Height
    1600mm
  • Internal Width
    650mm
  • Finish
    Zinc Plated By Galvanization
  • Colour
    Light Blue
  • Dolly Material
    HDPE Plastic
  • Transport Dolly Material
    HDPE Plastic