Roll Containers, Collection Container WxD 870 X 1270mm, Height 1150mm

Order Code: ZT2720323S

£859.99 Inc VAT (20%)


Description

Roll containers, collection container WxD 870 x 1270 mm, height 1150 mm. Supplied = partially assembled. Width = 870 mm. Depth = 1270 mm. Height = 1150 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors with thread guard. Wheel type = polypropylene. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Transport dolly material = steel. Transport dolly colour = silver. Material of mesh = steel. Mesh height = 980 mm. Internal width = 820 mm. Internal depth = 1220 mm. Mesh size = 50x100 mm. Safe transport of goods and form-fit loading due to mesh panels on 3 sides. Suitable for Euro pallets. Zinc plating increases the level of corrosion protection. Practical and versatile due to side panels for insertion. Ready for use straight away as it is delivered assembled. Ensure efficient material flow. Simplify goods storage. Easy to move even with heavy loads. Mesh walls, extra stable tubular steel construction with welded struts. Side panels can be plugged into the transport dolly, simply, quickly and safely. Electrolytically zinc plated in blue. Wheels 2 swivel castors and 2 fixed castors made of polypropylene with thread guard. With swivelling mesh side panels. Easy loading/unloading, even with bulky goods. Suitable for Euro pallets. Delivered partially assembled - easy final assembly.

See full description
Specifications for Roll Containers, Collection Container WxD 870 X 1270mm, Height 1150mm
  • Wheel Diameter
    100mm
  • Wheel Type
    Polypropylene
  • Width
    870mm
  • Depth
    1270mm
  • Supplied
    Partially Assembled
  • Mesh Height
    980mm
  • Height
    1150mm
  • Mesh Size
    50x100mm
  • Mesh Material
    Steel
  • Internal Depth
    1220mm
  • Internal Width
    820mm
  • Finish
    Zinc Plated By Galvanization
  • Wheel Bearing
    Roller Bearing
  • Dolly Material
    Steel
  • Colour
    Silver
  • Transport Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome