Rolling Kitchen Island Trolley Serving Cart Drawer Shelves Basket White

Order Code: ZT3350029S

£52.99 Inc VAT (20%)


Description

GOOD FOR SMALL SPACES: Perfect for kitchens with limited space, with its compact size and multi tier shelving with storage baskets and table top prep area.MULTIPLE STORAGE OPTIONS: This cart includes a large pinewood tabletop, 2 chrome-plated wire racks, 2 wooden shelves, 2 utensil drawers and a side towel rack for storing and displaying your kitchen applications and dining necessities. Additionally, a handy wooden wine rack stores and displays up to 6 bottles of wine in a safe and convenient way.DUABLE MATERIAL: Made of strong and durable MDF board with pine wood tops for long-term stability and durability.EASY MOVEMENT & SAFE SECURE: 4 smooth-rolling nylon wheels on the bottom for easy-moving and 2 built-in safety latches to help keep the cart in place during food preparation.DIMENSIONS: Overall Dimension:74W x 37D x 76Hcm, Tabletop Size:67Lx 37W cm, No. of Wine Bottle:6, Weight Capacity:20kg.

See full description
Specifications for Rolling Kitchen Island Trolley Serving Cart Drawer Shelves Basket White
  • Colour
    White
  • Load Capacity
    20kg
  • Product Type
    Kitchen Island Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome