MULTI-STORAGE: Comes with drawer 3x3 bottle wine racks and three cabinets for holding lots of utensils and food supplies. This kitchen island on wheels is a multifunctional storage solution.FOUR WHEELS: Drinks trolley is so easy to move around, even when full. Two are lockable to keep it in position.WOODEN COUNTERTOP: A solid place to cut up garnishes and other food. The natural finish complements the white structure for a simple and modern look.METAL HANDLES: Easy to open and close the doors of this kitchen trolley.DIMENSIONS: 87H x 67W x 37Dcm. Maximum load 32kg. ASSEMBLY REQUIRED.