Quantity | Price | Discount |
---|---|---|
1 - 4 | £61.99 | 0% |
5 + | £58.89 | 5% |
Good for Small Spaces: Perfect for kitchens with limited space, with its compact size and multi tier shelving with storage baskets and table top prep area. Multilevel Storage: Make the most of this rolling kitchen cart trolley with its storage centered design featuring a large tabletop, 2 utensil drawers, a 6 bottle wine rack, 2 storage shelves, 2 chrome-plated wire baskets and a side towel rack for storing and displaying your kitchen applications and dining necessities. Sturdy Built: Made of solid pinewood for stability and sturdiness, while the tile top is easy to clean. Easy Movement & Safe Secure: 4 smooth-rolling nylon wheels on the bottom for easy-moving and 2 built-in safety latches to help keep the cart in place during food preparation. Dimensions: Overall Dimension:74W x 37D x 76Hcm, Drawer Size: 29cm x 30. 5cm x 6cm No. of Wine Bottle:6, Weight Capacity:30kg.