SERIES 100 Shelf Truck, 2 Shelves, LxWxH 800 X 460 X 1120mm

Order Code: ZT2679944S

£799.99 Inc VAT (20%)


Description

SERIES 100 shelf truck, 2 shelves, LxWxH 800 x 460 x 1120 mm. Supplied = partially assembled. Max. load = 200 kg. Platform length = 620 mm. Platform width = 425 mm. Length = 800 mm. Width = 460 mm. Height = 1120 mm. Number of levels = 2 pcs. Max. load per platform = 100 kg. Wheel fittings = 4 swivel castors. Wheel diameter = 125 mm. Wheel type = rubber tyres. Wheel bearing = ball bearing. Weight = 21.8 kg. Frame colour = grey. Ergonomic and flexible transport to the place of use due to a height adjustable handle and swivel castors. Height adjustable shelves - adapt to your requirements. Practical. Durable. The trucks are easy to adapt to different requirements, as they feature infinitely height adjustable shelves and handles. Thanks to the shelf edge profiles and the mesh on the end panels, the load always remain stable and firmly in place. The frame is made of bright zinc plated 22 mm tubing. The shelves are 12 mm thick, can be turned and removed, are durable and are made of light grey laminate. The dimensions of the shelves are adapted for standard containers (600 x 400 mm) Maximum overall load 200 kg. Maximum shelf load 100 kg. Four swivel castors, 125 x 32 mm, with grey rubber running surface, ball bearing hub and wire guard.

See full description
Specifications for SERIES 100 Shelf Truck, 2 Shelves, LxWxH 800 X 460 X 1120mm
  • Wheel Diameter
    125mm
  • Load Capacity
    200kg
  • Wheel Type
    Rubber Tyres
  • Frame Colour
    Grey
  • No. of Levels
    2
  • Height
    1120mm
  • Supplied
    Partially Assembled
  • Width
    460mm
  • Wheel Fittings
    4 Swivel Castors
  • Length
    800mm
  • Weight
    21.8kg
  • Wheel Bearing
    Ball Bearing
  • Platform Width
    425mm
  • Platform Length
    620mm
  • Load Per Platform
    100kg