Service Trolley 3 Flat Shelves 610X458X840MM

Order Code: ZT1024039X

£319.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3 Shelf Trolley
Super strong polyethylene moulded. Constructed from a non-conductive material which is unaffected by battery acid, solvents and cleaning solutions. Size between shelves is 350mm, 4x 100mm non- marking rubber swivel castors, 2 with brakes. Manufacturers 10 year guarantee.

Overall dimensions (L x W x H): 610 x 458 x 840mm.
Load Capacity: 150kg.

See full description
Specifications for Service Trolley 3 Flat Shelves 610X458X840MM
  • Product Dimensions
    Height = 610mm
    Width = 458mm
    Depth = 840mm
  • Height
    610mm
  • Depth
    840mm
  • Wheel Type
    Fixed Castors
    Swivel Castors
  • MFR Part No.
    GI341L
  • Number of Wheels
    2 x Swivel With Brakes
    2 x Fixed
  • Colour
    Black
  • Additional Features
    Constructed From Non Conductive Material
    350mm Size Between Shelves
    Unaffected By Battery Acid
  • Width
    458mm
  • Wheel Diameter
    100mm
  • Load Capacity
    150kg
  • Product Material
    Plastic
  • Product Type
    Service Trolley
  • Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome