Service Trolley Cartridge 3 Sides 309622

Order Code: ZT1550307S

£319.99 Inc VAT (20%)


Description

With sleek black sides and a polished chrome finish frame, this trolley makes a great impression and is ideal for front of house use. Fill it up with up to 200kg of catering supplies and it still glides smoothly on the four rubber-tyred swivel castors. The sturdy plastic frame is enclosed on three sides and open on one for easy access to the interior shelves. This trolley sits on 4 x 100mm castors, 2 of which have brakes and measures 750 x 460 x 980mm.
Trolley for catering use
Designed for front of house
Enclosed on three sides
Sturdy plastic construction
Sits on 4 x100mm castors with two brakes
Maximum capacity: 200kg
Optional refuse and utility bin accessory available separately

See full description
Specifications for Service Trolley Cartridge 3 Sides 309622
  • Weight
    14.2kg
  • MFR Part No.
    SBY05625

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome