Serving Trolley, LxWxH 890 X 465 X 960mm, 3 Shelves

Order Code: ZT2687986S

£649.99 Inc VAT (20%)


Description

Serving trolley, LxWxH 890 x 465 x 960 mm, 3 shelves. Supplied = flat pack. Max. load = 150 kg. Platform length = 785 mm. Platform width = 424 mm. Length = 890 mm. Width = 465 mm. Height = 960 mm. Number of levels = 3 pcs. Max. load per level = 50 kg. Frame material = tubular steel, powder coated. Frame colour = black. Material = chipboard, plastic coated. Platform colour = light grey. Wheel type = solid rubber. Wheel diameter = 125 mm. Weight = 22 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Ideal for catering. Practical. Highly versatile. Steel frame powder coated, in metallic black, textured finish. Plastic coated panels in light grey. Lengthwise tubes 25 x 20 x 1.5 mm, max. load 150 kg, castor 125 mm, without stops, without lock. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving Trolley, LxWxH 890 X 465 X 960mm, 3 Shelves
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Black
  • Width
    465mm
  • Load per Level
    50kg
  • No. of Levels
    3
  • Length
    890mm
  • Height
    960mm
  • Material
    Chipboard, Plastic Coated
  • Supplied
    Flat Pack
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    22kg
  • Platform Colour
    Light Grey
  • Platform Width
    424mm
  • Platform Length
    785mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome