Serving Trolley - Platform 790 X 465mm

Order Code: ZT2714702S

£599.99 Inc VAT (20%)


Description

Serving trolley, platform 790 x 465 mm, max. load 75 kg, 2 shelves, 4 swivel castors, 2 with double stops. Supplied = flat pack. Max. load = 75 kg. Platform length = 790 mm. Platform width = 465 mm. Length = 890 mm. Width = 465 mm. Height = 960 mm. Number of levels = 2 pcs. Shelf heights = 230/850 mm. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Material = chipboard, plastic coated. Platform colour = light grey. Number of push handles = 2 pcs. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 18 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular frame and side casing powder coated, silver grey RAL 7001. Shelves made of plastic coated chipboard, light grey. 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving Trolley - Platform 790 X 465mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Load Capacity
    75kg
  • Frame Colour
    Silver Grey
  • Material
    Chipboard, Plastic Coated
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Length
    890mm
  • Width
    465mm
  • Height
    960mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    18kg
  • Platform Length
    790mm
  • Platform Colour
    Light Grey
  • Shelf Heights
    230 / 850mm
  • Number of Push Handles
    2
  • Platform Width
    465mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome