Serving Trolley, Platform 990 X 545mm, Max. Load 150 Kg, 2 Shelves, 4 Swivel Castors

Order Code: ZT2733470S

£899.99 Inc VAT (20%)


Description

Serving trolley, platform 990 x 545 mm, max. load 150 kg, 2 shelves, 4 swivel castors. Supplied = flat pack. Max. load = 150 kg. Platform length = 990 mm. Platform width = 545 mm. Length = 1100 mm. Width = 545 mm. Height = 920 mm. Number of levels = 2 pcs. Shelf heights = 240/820 mm. Frame material = tubular steel, powder coated. Frame colour = silver grey RAL 7001. Material = chipboard, plastic coated. Platform colour = light grey. Number of push handles = 2 pcs. Wheel fittings = with 4 swivel castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 25 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Tubular frame and side casing powder coated, silver grey RAL 7001. Shelves made of plastic coated chipboard, light grey. 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly.

See full description
Specifications for Serving Trolley, Platform 990 X 545mm, Max. Load 150 Kg, 2 Shelves, 4 Swivel Castors
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    150kg
  • Frame Colour
    Silver Grey
  • Wheel Fittings
    with 4 Swivel Castors
  • Width
    545mm
  • Supplied
    Flat Pack
  • Material
    Chipboard, Plastic Coated
  • No. of Levels
    2
  • Height
    920mm
  • Length
    1100mm
  • Weight
    25kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Number of Push Handles
    2
  • Shelf Heights
    240 / 820mm
  • Platform Width
    545mm
  • Platform Length
    990mm
  • Platform Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome