Serving Trolley, Utensil Drawer, Waste Collector, 1 Shelf, Moor Oak Finish

Order Code: ZT2715388S

£1,899.99 Inc VAT (20%)


Description

Serving trolley, utensil drawer, waste collector, 1 shelf, moor oak finish. Supplied = assembled. Length = 815 mm. Width = 520 mm. Height = 1000 mm. Material of housing = plastic coated chipboard. Body colour = bog oak finish. Internal fittings = 1 utensil drawer, 1 waste collector, 1 hinged door, 1 shelf. Weight = 60 kg. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Product type = cutlery trolleys. The serving trolley is made of plastic coated 19 mm panels with wood finish, ensuring it complements every ambience. Because the utensil drawer is equipped with comfort soft self retracting mechanism, staff can work with it efficiently, as well as without making any noise. The inside of the right doors is fitted with a removable waste collector made of powder coated steel 330 x 200 mm, 270 mm in height. 1 hinged door and 1 shelf.

See full description
Specifications for Serving Trolley, Utensil Drawer, Waste Collector, 1 Shelf, Moor Oak Finish
  • Product Type
    Cutlery Trolleys
  • Wheel Diameter
    125mm
  • Height
    1000mm
  • Length
    815mm
  • Width
    520mm
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Weight
    60kg
  • Housing Material
    Plastic Coated Chipboard
  • Body Colour
    Bog Oak Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome