Serving trolley, utensil drawer, waste collector, 1 shelf, walnut finish. Supplied = assembled. Length = 815 mm. Width = 520 mm. Height = 1000 mm. Material of housing = plastic coated chipboard. Body colour = walnut finish. Internal fittings = 1 utensil drawer, 1 waste collector, 1 hinged door, 1 shelf. Weight = 60 kg. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Product type = cutlery trolleys. The serving trolley is made of plastic coated 19 mm panels with wood finish, ensuring it complements every ambience. Because the utensil drawer is equipped with comfort soft self retracting mechanism, staff can work with it efficiently, as well as without making any noise. The inside of the right doors is fitted with a removable waste collector made of powder coated steel 330 x 200 mm, 270 mm in height. 1 hinged door and 1 shelf.