Shelf For Serving Trolley, Stainless Steel, LxW 685 X 385mm

Order Code: ZT2677844S

£89.99 Inc VAT (20%)


Description

Shelf for serving trolley, stainless steel, LxW 685 x 385 mm. Supplied = assembled. Category = transport equipment and trolleys. Product type = shelves and panels. Material = stainless steel. Colour = silver. Width = 385 mm. Length = 685 mm.

Specifications for Shelf For Serving Trolley, Stainless Steel, LxW 685 X 385mm
  • Product Type
    Shelves and Panels
  • Colour
    Silver
  • Width
    385mm
  • Supplied
    Assembled
  • Length
    685mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome