Shelf, For The KM167 Tray And Bin Trolley, LxWxH 592 X 408 X 25mm

Order Code: ZT2680767S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£58.895%


Description

Shelf, for the KM167 tray and bin trolley, LxWxH 592 x 408 x 25 mm. Supplied = flat pack. Width = 408 mm. Length = 592 mm. Material = steel. Product type = shelves/inserts. Shelf suitable for KM167 tray and bin trolley.

Specifications for Shelf, For The KM167 Tray And Bin Trolley, LxWxH 592 X 408 X 25mm
  • Product Type
    Shelves/Inserts
  • Supplied
    Flat Pack
  • Material
    Steel
  • Length
    592mm
  • Width
    408mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome