Shelf, MDF Panel, LxW 1040 X 665mm, For Assembly Trolley

Order Code: ZT2719461S

£159.99 Inc VAT (20%)


Description

Shelf, MDF panel, LxW 1040 x 665 mm, for assembly trolley. Supplied = assembled. Width = 665 mm. Length = 1040 mm. Material = MDF, dcor finish. Colour = black. Thickness = 15 mm. Product type = shelves/inserts.

Specifications for Shelf, MDF Panel, LxW 1040 X 665mm, For Assembly Trolley
  • Product Type
    Shelves/Inserts
  • Colour
    Black
  • Material
    MDF, Décor Finish
  • Width
    665mm
  • Supplied
    Assembled
  • Length
    1040mm
  • Thickness
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome