Shelf Trolley, With 3 Shelves, Length 450mm

Order Code: ZT2736997S

£999.99 Inc VAT (20%)


Description

Shelf trolley, with 3 shelves, length 450 mm. Supplied = flat pack. Length = 450 mm. Width = 650 mm. Height = 775 mm. Number of levels = 3 pcs. Max. load per platform = 30 kg. Wheel diameter = 100 mm. Weight = 23.4 kg. Platform type = laminate. Frame colour = light grey. Frame material = steel. Platform colour = grey. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley in place. Practical shelf trolley (with 3 shelves) for mobile storage of objects.

See full description
Specifications for Shelf Trolley, With 3 Shelves, Length 450mm
  • Supplied
    Flat Pack
  • Frame Colour
    Light Grey
  • No. of Levels
    3
  • Length
    450mm
  • Wheel Diameter
    100mm
  • Height
    775mm
  • Width
    650mm
  • Weight
    23.4kg
  • Frame Material
    Steel
  • Platform Colour
    Grey
  • Load Per Platform
    30kg
  • Platform Type
    Laminate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome