Shelf Truck, 5 Shelves, Shelves LxW 1050 X 475 mm

Order Code: ZT3149795S

£419.99 Inc VAT (20%)


Description

Shelf truck, 5 shelves, shelves LxW 1050 x 475 mm. Supplied = partially assembled. Max. load = 250 kg. Platform length = 1045 mm. Platform width = 475 mm. Width = 520 mm. Height = 1890 mm. Number of levels = 5 pcs. Max. load per platform = 50 kg. Base plate = plywood. Wheel fittings = 2 swivel castors with wheel stops, 2 fixed castors. Wheel type = solid rubber. Weight = 41.8 kg. Tubular steel frame with 5 plywood shelves. Removable shelves allow the trolley to be adapted to the objects for transport. Overall max. load 250 kg/50 kg per shelf. Shelf trolley with 2 swivel castors and wheel stops. Powder coated in RAL 5017. Max. load: 250 kg/50 kg per platform

See full description
Specifications for Shelf Truck, 5 Shelves, Shelves LxW 1050 X 475 mm
  • Width
    520mm
  • Colour
    RAL 5017
  • Product Type
    Shelf Truck
  • Height
    1890mm
  • Frame Material
    Tubular Steel
  • No. of Shelves
    5
  • Wheel Type
    Solid Rubber Tyres
  • Platform Length
    1045mm
  • Platform Width
    475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome