Shelf Truck For Boxes, LxWxH 670 X 465 X 1585mm, Max. Load 200 Kg

Order Code: ZT2677047S

£899.99 Inc VAT (20%)


Description

Shelf truck for boxes, LxWxH 670 x 465 x 1585 mm, max. load 200 kg. Supplied = partially assembled. Height = 1585 mm. Length = 670 mm. Width = 465 mm. Wheel type = rubber tyres. Wheel fittings = 4 swivel castors. Wheel diameter = 125 mm. Max. load = 200 kg. Number of levels = 8 pcs. Shelf heights = 165 mm. Weight = 22 kg. Highly manoeuvrable with 4 swivel castors. Practical. Highly versatile. The shelf trucks are versatile and can be adjusted to make them easily adaptable to the right working height. The shelves can be inclined and feature a guide rail system. The dimensions of the shelves have been designed for standard containers (600 x 400 mm) The trucks provide space for eight boxes. Guide rails in fixed positions. The distance between the guide rails is 165 mm. Max. load 200 kg. Can be steered in all directions, with four swivel castors, 125 x 32 mm, with grey rubber running surface. Can be equipped with brakes.

See full description
Specifications for Shelf Truck For Boxes, LxWxH 670 X 465 X 1585mm, Max. Load 200 Kg
  • Load Capacity
    200kg
  • Wheel Diameter
    125mm
  • Wheel Type
    Rubber Tyres
  • Height
    1585mm
  • Wheel Fittings
    4 Swivel Castors
  • No. of Levels
    8
  • Width
    465mm
  • Length
    670mm
  • Supplied
    Partially Assembled
  • Weight
    22kg
  • Shelf Heights
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome