Shelf Truck For FLEX Boxes, LxWxH 670 X 463 X 1785mm, Max. Load 200 Kg

Order Code: ZT2676920S

£799.99 Inc VAT (20%)


Description

Shelf truck for FLEX boxes, LxWxH 670 x 463 x 1785 mm, max. load 200 kg. Supplied = partially assembled. Height = 1785 mm. Length = 670 mm. Width = 463 mm. Wheel fittings = 4 swivel castors. Max. load = 200 kg. Weight = 20 kg. Highly manoeuvrable with 4 swivel castors. The shelf trucks are versatile and can be adjusted to make them easily adaptable to the right working height. The shelves can be inclined and feature a guide rail system. The trucks come with four swivel castors, allowing them to be steered in all directions. The dimensions of the shelves have been designed for standard containers (600 x 400 mm) With continuously height adjustable and tilting side mesh panels and shelves. The shelves are made of laminated moulded chipboard. All parts are ordered separately (including the guide rails) and assembled according to customer specifications. Maximum load 200 kg. Please make sure to include the guide rails for every shelf (as a pair) with your order.

See full description
Specifications for Shelf Truck For FLEX Boxes, LxWxH 670 X 463 X 1785mm, Max. Load 200 Kg
  • Load Capacity
    200kg
  • Height
    1785mm
  • Length
    670mm
  • Supplied
    Partially Assembled
  • Wheel Fittings
    4 Swivel Castors
  • Width
    463mm
  • Weight
    20kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome