0
1
2
3
4
5
6
7
8
9

Shifter Folding 2 in 1 Steel Sack Truck/Trolley Cart 136kg Capacity

Order Code: ZT3346482S

£61.99 Inc VAT (20%)


Description

This 2-in-1 Sack Truck/Trolley Dolly can be easily converted without the need for any tools
The Cosco Shifter is a 2-in-1 folding trolley perfect for moving heavy loads around your home, garden, or workplace. The carbon steel frame is durable and can hold up to 136kg/300 lb, while the flat folding design makes it easy to store in a cupboard, the garage, or even the boot of your car. This trolley can be quickly converted from a 2-wheel upright sack barrow to a 4-wheel trolley cart with no pins or tools required, making it versatile for a variety of tasks. The rubber wheels provide smooth rolling on most surfaces, and the toe plate is wide enough to accommodate even the largest boxes. Unlike other 2-in-1 folding trucks/carts, the Cosco Shifter maintains its 136kg capacity in both upright and flat modes.

Features:
Heavy duty, durable steel frame with 136 kg/300 lb weight capacity
Easy to use - Quick, tool-free conversion
Multi-position - Use as a 2-wheel upright sack truck or a 4-wheel trolley cart
Easy storage - Folds flat for transport/storage
Large toe plate
Specification:
Load Capacity: 136kg/300 lb in both upright and flat mode
Material: Carbon steel
Foldable: Yes
Toe Plate Depth: 22.14cm
Toe Plate Width: 37.13cm
Wheel Size: 6"
Wheel Type: Rubber
Dimensions as Hand Truck L x W x H: 39.37 x 42.93 x 124.46cm
Dimensions as Cart L x W x H: 82.55 x 42.93 x 77.22cm
Dimensions Folded: 81 x 37 x 80cm
Weight: 7kg

See full description
Specifications for Shifter Folding 2 in 1 Steel Sack Truck/Trolley Cart 136kg Capacity
  • Material
    Carbon Steel
  • Wheel Type
    Rubber
  • Weight
    7kg
  • Toe Plate Width
    37.13cm
  • Toe Plate Depth
    22.14cm
  • Wheel Size
    6in
  • Dimensions Folded
    81 x 37 x 80cm
  • Capacity
    136kg/300 lb