Slim Jim Recyclable Waste Collector, with Plastic Trolley, Capacity 3 X 60

Order Code: ZT3149677S

£929.99 Inc VAT (20%)


Description

SLIM JIM® recyclable waste collector, with plastic trolley, capacity 3 x 60 l. Supplied = assembled. Capacity = 3x60 l. Height = 675 mm. Width = 1122 mm. Depth = 558 mm. Waste collector material = polyethylene. Waste collector colour = grey. Number of collection units = 1-unit collector. Place of use = indoor and outdoor use. Handle type = carrying handles. Product type = multiple collectors. A range of lids available separately. Bag clamps fix the waste sacks in place on the container edge and make faster replacement possible, as no knots have to be tied. SLIM JIM® with air channels that reduce the force required to pull out full waste sacks.

See full description
Specifications for Slim Jim Recyclable Waste Collector, with Plastic Trolley, Capacity 3 X 60
  • Waste Collector Colour
    Grey
  • Height
    675mm
  • Material
    Polyethylene
  • Depth
    558mm
  • Product Type
    Multiple collectors
  • Colour
    Grey
  • Width
    1122mm
  • Handle Type
    Carrying handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome