Slim Jim Waste Container Set, with Plastic Trolley, Capacity 60

Order Code: ZT3149524S

£259.99 Inc VAT (20%)


Description

SLIM JIM® waste container set, with plastic trolley, capacity 60 l. Supplied = assembled. Capacity = 60 l. Height = 675 mm. Width = 374 mm. Depth = 558 mm. Waste collector material = polyethylene. Waste collector colour = grey. Number of collection units = 1-unit collector. Place of use = indoor and outdoor use. Handle type = carrying handles. Product type = single collectors without lid. Set includes waste collector with trolley. Can be used individually, or extended to form a recyclable waste sorting system. A range of lids available separately. Bag clamps fix the waste sacks in place on the container edge and make faster replacement possible, as no knots have to be tied. SLIM JIM® with air channels that reduce the force required to pull out full waste sacks.

See full description
Specifications for Slim Jim Waste Container Set, with Plastic Trolley, Capacity 60
  • Waste Collector Colour
    Grey
  • Material
    Polyethylene
  • Depth
    558mm
  • Width
    374mm
  • Colour
    Grey
  • Height
    675mm
  • Handle Type
    Carrying Handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome