Spray Can Holder For Tool Trolley, WxDxH 380 X 74 X 70mm, Black

Order Code: ZT2679367S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.795%


Description

Spray can holder for tool trolley, WxDxH 380 x 74 x 70 mm, black. Supplied = assembled. Width = 380 mm. Depth = 74 mm. Height = 70 mm. Material = sheet steel. Colour = black. Product type = accessories. Suitable for LISTA tool trolleys. Width x depth x height 380 x 74 x 70 mm, sheet steel, powder coated in black.

Specifications for Spray Can Holder For Tool Trolley, WxDxH 380 X 74 X 70mm, Black
  • Colour
    Black
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Depth
    74mm
  • Width
    380mm
  • Height
    70mm
  • Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome