Stainless Steel 2 Tier Clearing Trolley Large

Order Code: ZT4857719S

£99.99 Inc VAT (20%)


Description

Clear away tables with ease with the Vogue 2 tier clearing trolley. Four quiet castors make it easy to manoeuvre so it can be moved around obstacles or in areas where space is restricted. Designed with 2 brake castors, you can easily stop and secure the trolley in place when removing or filling. The 2 shelves allow for more items to be carried without over stacking, reducing the amount of trips to and from the kitchen. This Vogue trolley has a capacity of 128KG so you can keep large quantities of plates or manoeuvre appliances without it breaking. Handles on both sides creates an easy pushing/pulling system so it can be moved around easily. Also, the stainless steel makes cleaning up spills a simple process, helping you to keep a hygienic surface at all times.

See full description
Specifications for Stainless Steel 2 Tier Clearing Trolley Large
  • Material
    Stainless Steel
  • Wheel Type
    Castors
  • Product Type
    Clearing Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome