Stainless Steel 3 Tier Clearing Trolley Medium

Order Code: ZT4857734S

£159.99 Inc VAT (20%)


Description

Strong and durable, the medium size three tier Vogue clearing trolley is a great solution for transporting items between areas. Constructed from stainless steel throughout, the trolley is both easy to clean and maintain and provides a hygienic base to transport items, whether that's utensils, plated meals, drinks dispensers, linen or cleaning materials. The trolley is incredibly easy to assemble and includes four heavy duty castors, two of which include strong brakes to prevent the trolley from moving - perfect if you need to position the trolley in a sloped area. And thanks to the indentation on each tier, items are prevented from falling off during transportation. The indentation also ensures any spilt liquids are kept on the trolley, rather than leaking onto the floor - a time-saving addition to your site safety.

See full description
Specifications for Stainless Steel 3 Tier Clearing Trolley Medium
  • Product Type
    Clearing Trolley
  • Material
    Stainless Steel
  • Size
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome