Stainless Steel Serving Trolley, LxWxH 910 X 590 X 940mm, With 2 Shelves And Raised Edge

Order Code: ZT2736680S

£739.99 Inc VAT (20%)


Description

Stainless steel serving trolley, LxWxH 910 x 590 x 940 mm, with 2 shelves and raised edge. Supplied = flat pack. Max. load = 100 kg. Platform length = 825 mm. Platform width = 500 mm. Length = 910 mm. Width = 590 mm. Height = 940 mm. Number of levels = 2 pcs. Clear spacing between levels = 470 mm. Max. load per level = 50 kg. Frame material = stainless steel. Material = stainless steel. Number of push handles = 2 pcs. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel type = polyurethane. Wheel diameter = 100 mm. Wheel bearing = plain bearing. Weight = 13 kg. Push handles on both sides and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place.

See full description
Specifications for Stainless Steel Serving Trolley, LxWxH 910 X 590 X 940mm, With 2 Shelves And Raised Edge
  • Wheel Diameter
    100mm
  • Wheel Type
    Polyurethane
  • Load Capacity
    100kg
  • Height
    940mm
  • Supplied
    Flat Pack
  • Load per Level
    50kg
  • Material
    Stainless Steel
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • No. of Levels
    2
  • Width
    590mm
  • Length
    910mm
  • Frame Material
    Stainless Steel
  • Weight
    13kg
  • Number of Push Handles
    2
  • Platform Length
    825mm
  • Clear Spacing Between Levels
    470mm
  • Wheel Bearing
    Plain Bearing
  • Platform Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome