Stainless Steel Shelf Truck, Welded, LxWxH 1075 X 575 X 1650mm, 5 Shelves

Order Code: ZT2680333S

£2,899.99 Inc VAT (20%)


Description

Stainless steel shelf truck, welded, LxWxH 1075 x 575 x 1650 mm, 5 shelves. Supplied = assembled. Max. load = 200 kg. Platform length = 1050 mm. Platform width = 575 mm. Length = 1075 mm. Width = 575 mm. Height = 1650 mm. Number of levels = 5 pcs. Frame material = stainless steel. Frame colour = stainless steel. Material = stainless steel. Platform colour = stainless steel. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Weight = 34 kg. High corrosion resistance. Outstanding hygienic qualities. A push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Long service life - few subsequent costs. Welded stainless steel trolley. Perfect for areas used for processing foodstuffs.

See full description
Specifications for Stainless Steel Shelf Truck, Welded, LxWxH 1075 X 575 X 1650mm, 5 Shelves
  • Wheel Diameter
    125mm
  • Load Capacity
    200kg
  • Frame Colour
    Stainless Steel
  • No. of Levels
    5
  • Height
    1650mm
  • Length
    1075mm
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Width
    575mm
  • Frame Material
    Stainless Steel
  • Weight
    34kg
  • Platform Width
    575mm
  • Platform Length
    1050mm
  • Platform Colour
    Stainless Steel
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome