Stainless Steel Wall Ashtray, Lockable, HxØ530 X 180mm, Polished

Order Code: ZT2709980S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

Stainless steel wall ashtray, lockable, Hx 530 x 180 mm, polished. Supplied = assembled. Ashtray capacity = 2.5 l. Material = stainless steel. Ashtray colour = stainless steel. Type of mounting = wall mounting. Height = 530 mm. Finish = polished. Weight = 1.6 kg. Hood = with. Diameter = 180 mm. Feature = lockable. Place of use = indoor and outdoor use. Material properties = rust free. Product type = wall mounted ashtrays. With protective hood and stub plate for cigarettes. Practical emptying of ashtray contents. Practical emptying: push the inner flap to a vertical position with the triangular key, tilt and contents fall out for collection. Incl. triangular key, rain shelter and mounting material.

See full description
Specifications for Stainless Steel Wall Ashtray, Lockable, HxØ530 X 180mm, Polished
  • Product Type
    Wall Mounted Ashtrays
  • Height
    530mm
  • Material
    Stainless Steel
  • Diameter
    180mm
  • Supplied
    Assembled
  • Material Properties
    Rust Free
  • Weight
    1.6kg
  • Ashtray Colour
    Stainless Steel
  • Finish
    Polished
  • Hood
    With
  • Mounting Type
    Wall Mounting
  • Applications
    Indoor and Outdoor Use
  • Additional Features
    Lockable
  • Ashtray Capacity
    2.5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome