0
1
2
3
4
5

Steel 2 Shelve Office Storage Trolley on Wheels, 88cm Grey

Order Code: ZT2659621S

£249.99 Inc VAT (20%)


Description

High quality, four-level multi-function/printer trolley. Designed with strong metal powder coated frame with glass enforced plastic corners. The top and bottom shelves are made from 19 mm thick, melamine covered hardboard. Perfect for holding printers and other similar electrical office appliances. Maximum weight per shelf - 30kg. Overall dimensions: 879 x 750 x 432 mm (H x W x D)
• High quality, four-level multi-function/printer trolley.
• Designed with strong metal powder coated frame with glass enforced plastic corners.
• The top and bottom shelves are made from 19 mm thick, melamine covered hardboard.
• Perfect for holding printers and other similar electrical office appliances
• Top shelf dimensions: 705 x 432 mm (W x D)
• Middle shelf dimensions: 710 x 413 mm (W x D)
• Bottom shelf dimensions: 710 x 413 mm (W x D)
• Dimensions: 879 x 750 x 432 mm (H x W x D)
• Maximum weight per shelf - 30kg

See full description
Specifications for Steel 2 Shelve Office Storage Trolley on Wheels, 88cm Grey
  • Colour
    Grey
  • Form
    Multi Function Trolley
  • Weight
    24.44kg
  • Product Type
    Printer Stands
  • Material
    Wood/Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome