Steel Mini-Lifter, Mobile, Max. Load 85 Kg, Height 1682mm

Order Code: ZT2733367S

£6,999.99 Inc VAT (20%)


Description

Steel mini-lifter, mobile, max. load 85 kg, height 1682 mm. Supplied = flat pack. Max. load = 85 kg. Load centre = 220 mm. Lifting range = 127 - 1319 mm. Overall length = 771 mm. Overall width = 560 mm. Overall height = 1682 mm. Clearance height = 91 mm. Material = steel. Feature = electric. Finish = powder coated. Colour = sky blue RAL 5015. Fittings = battery. Battery = 2x12 V/7.2 Ah. Battery charger = 100 - 240 V/1 A. Manoeuvrable and powerful lifting devices - versatile for every possible use. Removable platform as standard. Compliant with European pallet truck safety standards EN 1757-1. For fast, safe, healthy work. Robust steel construction, powder coated in sky blue RAL 5015. Handles can be adjusted to any height. Its low weight and 4 non-marking swivel castors with wheel stops make it easy to manoeuvre. Maintenance free batteries, charge indicator and a fully automatic charging device ensure simple operation. Particularly robust due to welded chassis and indestructible spindle drive in the mast. The lifting runner glides in a precision guide. Soft start and stop. Electronic overload protection, safety friction clutch that triggers when an obstacle is encountered when moving downwards. Professional tip Avoid back injuries, avoid pain and treatment costs due to subjecting your body to too much musculoskeletal strain. The maximum load diagram for persons demonstrates that lifting devices are an essential item. Available on request Other max. loads, lifting heights, ESD wheel fittings, custom made accessories and much more.

See full description
Specifications for Steel Mini-Lifter, Mobile, Max. Load 85 Kg, Height 1682mm
  • Load Capacity
    85kg
  • Colour
    Sky Blue
  • Supplied
    Flat Pack
  • Load Centre
    220mm
  • Material
    Steel
  • Overall Length
    771mm
  • Overall Height
    1682mm
  • Overall Width
    560mm
  • Fittings
    Battery
  • Battery
    2x12 V / 7.2 Ah
  • Additional Features
    Electric
  • Finish
    Powder-Coated
  • Battery Charger
    100 - 240 V / 1 A
  • Lifting Range
    127 - 1319mm
  • Clearance Height
    91mm